Check Availability
  • TOUGH GUY 

    Side Gate Nylon String Wet Mop Head, White

  • Item # 1TYY4
  • Mfr. Model # 1TYY4
Side Gate Nylon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® looped-end nylon mops provide even application without excessive linting or fraying. A higher liquid release offers more coverage and less chemical waste.
Show More Close
 

Technical Specifications

Item # 1TYY4
Mfr. Model # 1TYY4
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 0.98 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Nylon
Launderable Yes
Mop Head Color White
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System No
Headband Size 1-1/4"
Ply 4
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms