Check Availability
  • TOUGH GUY 

    Side Gate Cotton String Wet Mop Head, Green

  • Item # 1TYP3
  • Mfr. Model # 1TYP3
Side Gate Cotton String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a stitched tailband, this highly absorbent mop offers increased floor coverage and reduced streaks. Handles are available separately.
Show More Close
 

Technical Specifications

Item # 1TYP3
Mfr. Model # 1TYP3
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.0 lbs
Country of Origin China *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color Green
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In