Check Availability
  • TOUGH GUY 

    Screw On Polyester String Wet Mop Head, Beige

  • Item # 16W231
  • Mfr. Model # 16W231
Screw On Polyester String Wet Mop Head, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Finish Mops
Tough Guy® Cut-End Rayon
Economical 4-ply mops have excellent absorbency and release characteristics; ideal for applying floor finishes and disinfectants.
Show More Close
 

Technical Specifications

Item # 16W231
Mfr. Model # 16W231
UNSPSC #47131619
Catalog Page 1531
Shipping Weight 1.55 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Polyester
Launderable No
Mop Head Color Beige
Dry Weight 28 oz.
Mop Connection Type Screw On
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1-1/4"
Ply 4
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In