Check Availability
  • TOUGH GUY 

    Screw On Polyester String Wet Mop Head, Beige

  • Item # 16W228
  • Mfr. Model # 16W228
Screw On Polyester String Wet Mop Head, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering excellent liquid release properties, this mop head is ideal for floor finishing, disinfecting, and general purpose cleaning. The noncorrosive screw and header allow the mop to lay flat for easy cleaning under furniture and cabinets. Use with handle No. 1TZA6, available separately.
Show More Close
 

Technical Specifications

Item # 16W228
Mfr. Model # 16W228
UNSPSC #47131618
Catalog Page 1530
Shipping Weight 1.95 lbs
Country of Origin Honduras *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Polyester
Launderable No
Mop Head Color Beige
Dry Weight 34 oz.
Mop Connection Type Screw On
Mop End Type Cut
Handle Included No
Color Coding System No
Ply 4
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms