Check Availability
  • TOUGH GUY 

    Sanitary Napkin Bags, 4 gal., Black, PK1000

  • Item # 4RCZ4
  • Mfr. Model # 4RCZ4
Sanitary Napkin Bags, 4 gal., Black, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feminine Hygiene Supplies
Receptacles and Liners
Polyethylene Liner
Bottom seal for leakproof usage and spill prevention when removing liner. Black color prevents viewing of internal contents.
Show More Close
 

Technical Specifications

Item # 4RCZ4
Mfr. Model # 4RCZ4
UNSPSC #47131703
Catalog Page 1494
Shipping Weight 10.35 lbs
Country of Origin USA *
Item Sanitary Napkin Bag
Height 17"
Width 17"
Color Black
Material Low Density Polyethylene (LDPE)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms