Check Availability
  • TOUGH GUY 

    Safety Incentive and Motivational, No Header, Plastic, 26-5/8" x 10-9/10", Free-Standing Floor

  • Item # 6VKR8
  • Mfr. Model # 6VKR8
Safety Incentive and Motivational, No Header, Plastic, 26-5/8" x 10-9/10", Free-Standing Floor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6VKR8
Mfr. Model # 6VKR8
UNSPSC #46161508
Shipping Weight 12.53 lbs
Country of Origin China *
Item Cone Kit
Sign Subject Matter Safety Incentive and Motivational
Height 26-5/8"
Width 10-9/10"
Sign Material Plastic
Sign Mounting Style Free-Standing Floor
Header No Header
Legend Safety First
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English, Spanish
Sign Shape Cone
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant No
OSHA Compliant Yes
Standards N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms