Check Availability
Road Traffic Control, Plastic x 12", Free-Standing Floor
  • TOUGH GUY 

    Road Traffic Control, Plastic x 12", Free-Standing Floor

  • Item # 6DMG5
  • Mfr. Model # 6DMG5
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6DMG5
Mfr. Model # 6DMG5
UNSPSC #55121704
Catalog Page 1526
Shipping Weight 1.87 lbs
Country of Origin China *
Item Floor Sign
Sign Subject Matter Road Traffic Control
Width 12"
Sign Material Plastic
Sign Mounting Style Free-Standing Floor
Legend Keep Right/Left
Sign Legend Color Black
Sign Background Color Yellow
Glow-in-the-Dark No
UV Resistant No

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms