Check Availability
  • TOUGH GUY 

    Red Threaded Fiberglass Color Coded Handle, Length 60"

  • Item # 1VAJ2
  • Mfr. Model # 1VAJ2
  • (1)
Red Threaded Fiberglass Color Coded Handle, Length 60"
Qty
  • Web Price
    $22.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1" dia. handle for use with a variety of bench and floor squeegees and brushes. 60"L fiberglass handle is self-locking.
Show More Close
 

Technical Specifications

Item # 1VAJ2
Mfr. Model # 1VAJ2
UNSPSC #47131609
Catalog Page 1546
Shipping Weight 1.0 lbs
Country of Origin China *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Fiberglass
Broom Handle Tip Material Plastic
Broom Handle Color Red
Color Coding System Yes
For Use With 2KE76, 2KU11, 1EUA5
Item Color Coded Handle
Color Red
* This product's country of origin is subject to change

Welcome Sign In