Check Availability
  • TOUGH GUY 

    Quick Change Polyester String Wet Mop Head, Blue

  • Item # 33L613
  • Mfr. Model # 33L613
Quick Change Polyester String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

4-ply economy cotton mop is ideal for small clean-up jobs. 18.5-ga., 3 plastic reinforced binding adds strength.
Show More Close
 

Technical Specifications

Item # 33L613
Mfr. Model # 33L613
UNSPSC #47131618
Shipping Weight 0.25 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Polyester
Launderable No
Mop Head Color Blue
Dry Weight 22 oz.
Mop Connection Type Quick Change
Mop End Type Loop
Handle Included No
Color Coding System No
For Use With 33L612
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms