Check Availability
  • TOUGH GUY 

    Quick Change Microfiber String Wet Mop Head, White

  • Item # 22VA34
  • Mfr. Model # 22VA34
Quick Change Microfiber String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic mesh headband helps maintain shape and improve productivity.
Show More Close
 

Technical Specifications

Item # 22VA34
Mfr. Model # 22VA34
UNSPSC #47131618
Catalog Page 1530
Shipping Weight 0.6 lbs
Country of Origin China *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Microfiber
Launderable No
Mop Head Color White
Dry Weight 8 oz.
Mop Connection Type Quick Change
Mop End Type Cut
Handle Included No
Headband Size 5"
Ply 2
For Use With 1TYY9, 1TYZ4
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms