Check Availability
  • TOUGH GUY 

    Quick Change, Side-Gate Cotton String Wet Mop Head, Blue

  • Item # 30LU84
  • Mfr. Model # 30LU84
Quick Change, Side-Gate Cotton String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Launderable.
Show More Close
 

Technical Specifications

Item # 30LU84
Mfr. Model # 30LU84
UNSPSC #47131618
Shipping Weight 1.12 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color Blue
Dry Weight 18 oz.
Mop Connection Type Quick Change, Side-Gate
Mop End Type Loop
Handle Included No
Color Coding System No
Headband Size 1-1/4"
Ply 4
Series Private Label
For Use With Mop Handle
Item Wet Mop
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms