Check Availability
  • TOUGH GUY 

    Quick Change, Side-Gate Cotton String Wet Mop Head, Blue

  • Item # 1TYT1
  • Mfr. Model # 1TYT1
Quick Change, Side-Gate Cotton String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A sturdy headband helps maintain the shape of this highly absorbent mop, improving productivity. Mop handles are available separately.
Show More Close
 

Technical Specifications

Item # 1TYT1
Mfr. Model # 1TYT1
UNSPSC #47131619
Catalog Page 1531
Shipping Weight 1.5 lbs
Country of Origin China *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color Blue
Dry Weight 24 oz.
Mop Connection Type Quick Change, Side-Gate
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1"
Ply 4
Series Private Label
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In