Check Availability
  • TOUGH GUY 

    Quick Change, Side-Gate Cotton String Wet Mop Head, Beige

  • Item # 16W219
  • Mfr. Model # 16W219
Quick Change, Side-Gate Cotton String Wet Mop Head, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic mesh headband helps maintain shape and improve productivity.
Show More Close
 

Technical Specifications

Item # 16W219
Mfr. Model # 16W219
UNSPSC #47131618
Catalog Page 1530
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color Beige
Dry Weight 16 oz.
Mop Connection Type Quick Change, Side-Gate
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1"
Ply 4
Series Private Label
Item Wet Mop
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms