Check Availability
  • TOUGH GUY 

    Quick Change, Side-Gate Polyester String Wet Mop Head, Beige

  • Item # 16W213
  • Mfr. Model # 16W213
Quick Change, Side-Gate Polyester String Wet Mop Head, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Finish Mops
Tough Guy® Cut-End Rayon
Economical 4-ply mops have excellent absorbency and release characteristics; ideal for applying floor finishes and disinfectants.
Show More Close
 

Technical Specifications

Item # 16W213
Mfr. Model # 16W213
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.3 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Polyester
Launderable No
Mop Head Color Beige
Dry Weight 20 oz.
Mop Connection Type Quick Change, Side-Gate
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1"
Ply 4
Series Private Label
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms