Check Availability
  • TOUGH GUY 

    Quick Change, Side-Gate Cotton String Wet Mop Head, Beige

  • Item # 16W208
  • Mfr. Model # 16W208
Quick Change, Side-Gate Cotton String Wet Mop Head, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This absorbent mop is suitable for a variety of cleaning applications. Handles are available separately.
Show More Close
 

Technical Specifications

Item # 16W208
Mfr. Model # 16W208
UNSPSC #47131618
Catalog Page 1530
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color Beige
Dry Weight 16 oz.
Mop Connection Type Quick Change, Side-Gate
Mop End Type Cut
Handle Included No
Color Coding System No
Headband Size 1"
Ply 4
Series Private Label
Item Wet Mop
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms