Check Availability
  • TOUGH GUY 

    Portable Barricade, 16 Panel, 13 ft.

  • Item # 2LEB5
  • Mfr. Model # 2LEB5
  • (1)
Portable Barricade, 16 Panel, 13 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Accordion-style barricade has flexible panels which can be manipulated to fit a variety of applications. Folds for convenient storage.
Show More Close
 

Technical Specifications

Item # 2LEB5
Mfr. Model # 2LEB5
UNSPSC #46151505
Catalog Page 1526
Shipping Weight 40.0 lbs
Country of Origin China *
Item Portable Barricade
Type 16 Panel Folding Accordion Style
Overall Height 40"
Overall Length 13 ft.
Color Yellow
Construction Polypropylene
Net Weight 33.7 lb.
Includes Quick Release Safety Straps
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms