Check Availability
  • TOUGH GUY 

    Polypropylene Hand Held Dust Pan, Overall Length 13", Overall Width 11-1/2"

  • Item # 48LZ15
  • Mfr. Model # 48LZ15
Polypropylene Hand Held Dust Pan, Overall Length 13", Overall Width 11-1/2" Hand Held Dust Pan,White,Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48LZ15
Mfr. Model # 48LZ15
UNSPSC #47131601
Catalog Page 1547
Shipping Weight 0.52 lbs
Country of Origin China *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Polyethylene
Overall Dust Pan Width 11-1/2"
Overall Dust Pan Depth 12-3/4"
Dust Pan Handle Length 4-1/4"
Dust Pan Color White
Color Coding System Yes
Item Hand Held Dust Pan
Color White
* This product's country of origin is subject to change

Compliance and Restrictions