Check Availability
  • TOUGH GUY 

    Plastic Long Handled Dust Pan, Overall Length 10", Overall Width 9-1/2"

  • Item # 22F186
  • Mfr. Model # 22F186
Plastic Long Handled Dust Pan, Overall Length 10", Overall Width 9-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 22F186
Mfr. Model # 22F186
UNSPSC #47131601
Shipping Weight 0.7 lbs
Country of Origin USA *
Floor Tool Type Dust Pan
Dust Pan Type Long Handled/Lobby
Dust Pan Lid Options No Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Plastic
Overall Dust Pan Width 13-3/4"
Overall Dust Pan Depth 10"
Dust Pan Color Red
Color Coding System No
Item Long Handled Dust Pan
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.