Check Availability
  • TOUGH GUY 

    Plastic Long Handled Dust Pan, Overall Length 37", Overall Width 12-1/2"

  • Item # 1VAJ5
  • Mfr. Model # 1VAJ5
Plastic Long Handled Dust Pan, Overall Length 37", Overall Width 12-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Self-standing pan has rear wheels for mobility.
Show More Close
 

Technical Specifications

Item # 1VAJ5
Mfr. Model # 1VAJ5
UNSPSC #47131601
Catalog Page 1382
Shipping Weight 2.05 lbs
Country of Origin China *
Floor Tool Type Dust Pan
Dust Pan Type Long Handled/Lobby
Dust Pan Lid Options Dust Pan With Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Plastic
Overall Dust Pan Width 12-1/2"
Overall Dust Pan Depth 11"
Dust Pan Handle Length 31"
Dust Pan Color Black
Color Coding System No
Features Lobby Dust Pan, Wind-Break Cover Dust Pan, Upright Dust Pan, Wet/Dry Spill Pan, Upright Dust Pan with Hanging End Cap
Item Long Handled Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov