Check Availability
  • TOUGH GUY 

    Plastic Hand Held Dust Pan, Overall Length 16", Overall Width 16"

  • Item # 1VAK1
  • Mfr. Model # 1VAK1
Plastic Hand Held Dust Pan, Overall Length 16", Overall Width 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dust Pans
Plastic
1-Pc. Molded
Molded plastic maintains a straight edge. Color-coded dust pans help minimize cross contamination between work areas.
Show More Close
 

Technical Specifications

Item # 1VAK1
Mfr. Model # 1VAK1
UNSPSC #47131601
Catalog Page 1542
Shipping Weight 1.12 lbs
Country of Origin China *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Plastic
Overall Dust Pan Width 16"
Overall Dust Pan Depth 16"
Dust Pan Handle Length 6-3/8"
Dust Pan Color Black
Color Coding System No
Features Heavy Duty, Quick Clean Ups, Extra Large Dust Pan
Item Hand Held Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.