Check Availability
  • TOUGH GUY 

    Plastic Decorative Cover, White

  • Item # 36WE43
  • Mfr. Model # 36WE43
Plastic Decorative Cover, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WE43
Mfr. Model # 36WE43
UNSPSC #47131812
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Decorative Cover
Color White
Material Plastic
Length 4-3/4"
Width 4-3/4"
Height 2-1/2"
For Use With Mfr. No. EFBT-F-05, EFBT-F-02
Includes (2) Batteries
Features 30 Day Refill Life
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.