Check Availability
Odor Counteractant For Use With Tough Guy® Chemical Dispenser, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This deodorizer is for use with dispenser Nos. 38TH17 and 38TH16.
Show More Close
 

Technical Specifications

Item # 38TH14
Mfr. Model # 1048450
UNSPSC #47101607
Catalog Page 1520
Shipping Weight 4.7 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Odor Counteractant
Chemical Series Tough Guy(R)
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 2L
Fragrance Fresh
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:34
pH 4 to 5
VOC Content 13.6%
Item Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms