Check Availability
  • TOUGH GUY 

    Degreaser, 1 qt. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 36XX40
  • Mfr. Model # 36XX40
Degreaser, 1 qt. Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® super-duty degreaser is a concentrated nonsolvent degreaser. Ready to use and dilute. Degreases engines, machinery, conveyors, tools, ovens, grills, and much more.

• Unscented
• VOC-free formula
• Contains no chlorinated solvents
• 32-oz. jug yields 16-ga.
Show More Close
 

Technical Specifications

Item # 36XX40
Mfr. Model # 36XX40
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 2.4 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 qt.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Flash Point None
Dielectric Strength Undetermined
Standards UL
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.