Check Availability
  • TOUGH GUY 

    Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 18E925
  • Mfr. Model # 18E925
Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $1,613.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

TOUGH GUY® nonsolvent degreaser is an all-purpose, heavy-duty industrial strength degreaser that cleans the worst messes. Effective on grease, adhesives, carbon-based soils, and masonry. Can also be used on metal, painted metal, and plastic. Ideal cleaner for officers, restrooms, and manufacturing/repair shops. Ready to use.
Show More Close
 

Technical Specifications

Item # 18E925
Mfr. Model # 18E925
UNSPSC #47131821
Shipping Weight 500.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Plastic
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Item Degreaser
* This product's country of origin is subject to change

Alternate Search Terms