Check Availability
  • TOUGH GUY 

    Non-Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 49NW15
  • Mfr. Model # 117729
Non-Solvent Cleaner/Degreaser, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® heavy-duty degreaser is a concentrated nonsolvent degreaser. Ready to use and dilute. Degreases engines, machinery, conveyors, tools, ovens, grills, and much more.

• Citrus fragrance
• Contains no chlorinated solvents
• 1:16 to 1:64 dilution
Show More Close
 

Technical Specifications

Item # 49NW15
Mfr. Model # 117729
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 4.75%
Net Weight 45.04 lb.
RTU Yield per Container Varies with Usage
Contains Nonylphenol Ethoxylate, Sodium Dioctyl Sulfosuccinate, Sodium Salt Benzene, 1, 1-Oxybis Tetrapropylene Derivatives, Sulfonated, Sodium Salts, Sodium Silicate, Dipropylene Glycol Monomethyl Ether, Dye, Fragrance, Water
Flash Point None
Dielectric Strength Undetermined
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.