Check Availability
  • TOUGH GUY 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 49NW12
  • Mfr. Model # 117727
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® heavy-duty degreaser is a concentrated nonsolvent degreaser. Ready to use and dilute. Degreases engines, machinery, conveyors, tools, ovens, grills, and much more.

• Citrus fragrance
• Contains no chlorinated solvents
• 1:16 to 1:64 dilution
Show More Close
 

Technical Specifications

Item # 49NW12
Mfr. Model # 117727
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 9.1 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 4.75%
Flash Point None
Dielectric Strength Undetermined
Item Cleaner/Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.