Check Availability
  • TOUGH GUY 

    Non-Solvent Cleaner/Degreaser, 1 gal. Bottle

  • Item # 36MF99
  • Mfr. Model # 36MF99
Non-Solvent Cleaner/Degreaser, 1 gal. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated using MicroEmulsion 3G Technology, Tough Guy® HD Concrete Cleaner/Degreaser is a low toxicity, low VOC, readily biodegradable, microemulsion, highly concentrated cleaner/degreaser. The formulated blend of ingredients combine to lift and emulsify soils, fats, oils, and greases without the use of solvents. Can be used to clean most hard surfaces such as concrete, walls, tile and grout, and heavy equipment.
Show More Close
 

Technical Specifications

Item # 36MF99
Mfr. Model # 36MF99
UNSPSC #47131821
Shipping Weight 8.78 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0%
Net Weight 8.99 oz.
RTU Yield per Container 65 gal.
Contains Dye, Fragrance, Monoethanolamine, Primary Alcohol Ethoxylate, Secondary Alcohol Ethoxylate, Sodium Iminodisuccinate, Sodium Xylene Sulfonate, Water
Flash Point None
Dielectric Strength Undetermined
Standards UL Ecologo
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.