Check Availability
Non-Acid Bathroom Cleaner For Use With Tough Guy® Chemical Dispenser, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cleaner is for use with dispenser Nos. 38TH17 and 38TH16.
Show More Close
 

Technical Specifications

Item # 38TH13
Mfr. Model # 1048449
UNSPSC #47131805
Catalog Page 1520
Shipping Weight 4.75 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals Non-Acid Bathroom Cleaner
Chemical Series Tough Guy(R)
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 2L
Fragrance Pleasant
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:64
Flash Point Greater Than 187 Degrees F
pH 4 to 5
VOC Content 0.02%
Item Non-Acid Bathroom Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms