Check Availability
  • TOUGH GUY 

    No Smoking, Plastic x 12"

  • Item # 6DMG1
  • Mfr. Model # 6DMG1
No Smoking, Plastic x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help identify short-term unsafe conditions to personnel with this Tough Guy® floor safety sign.

• Durable 85% LDPE/15% HDPE material
• Folds away for easy storage or transport
Show More Close
 

Technical Specifications

Item # 6DMG1
Mfr. Model # 6DMG1
UNSPSC #55121704
Catalog Page 1526
Shipping Weight 1.85 lbs
Country of Origin China *
Item Danger No Smoking Sign
Sign Subject Matter No Smoking
Width 12"
Sign Material Plastic
Legend Danger No Smoking
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms