Check Availability
  • TOUGH GUY 

    Natural Threaded Wood Broom Handle, Length 60"

  • Item # 3U790
  • Mfr. Model # 3U790
Natural Threaded Wood Broom Handle, Length 60"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded tip handle is for use with floor and garage brushes, industrial coatings, and general-purpose wash brushes.
Show More Close
 

Technical Specifications

Item # 3U790
Mfr. Model # 3U790
UNSPSC #47131609
Catalog Page 1543
Shipping Weight 1.2 lbs
Country of Origin China *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Wood
Broom Handle Tip Material Wood
Broom Handle Color Natural Wood
Color Coding System No
Item Broom Handle
Color Natural
* This product's country of origin is subject to change

Compliance and Restrictions