Check Availability
  • TOUGH GUY 

    Natural Push Broom Head, 24" Sweep Face

  • Item # 2PY50
  • Mfr. Model # 2PY50
Natural Push Broom Head, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this stiff-bristle brush to sweep or scrub heavy dirt from concrete, rough wood, blacktop, or brick surfaces. For use with threaded handles.
Show More Close
 

Technical Specifications

Item # 2PY50
Mfr. Model # 2PY50
UNSPSC #47131604
Catalog Page 1540
Shipping Weight 2.5 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 4"
Basic Bristle Material Natural
Specific Bristle Material Palmyra
Bristle Color Black, Brown
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant Yes
Acid Resistant Yes
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms