Check Availability
  • TOUGH GUY 

    Natural Push Broom, 24" Sweep Face

  • Item # 4KNA3
  • Mfr. Model # 4KNA3
Natural Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with threaded handles. This push broom features lacquered hardwood block material and horse hair bristles.
Show More Close
 

Technical Specifications

Item # 4KNA3
Mfr. Model # 4KNA3
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 2.65 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Natural
Specific Bristle Material Horsehair
Bristle Color Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms