Check Availability
  • TOUGH GUY 

    Natural Push Broom, 16" Sweep Face

  • Item # 4KNA2
  • Mfr. Model # 4KNA2
Natural Push Broom, 16" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Tough Guy® push broom for general-purpose sweeping on semismooth surfaces. Durable tampico fibers absorb more liquid than synthetic fibers. Calcium oxalate crystals are embedded in the surface of each fiber, which adds to the overall effectiveness for sweeping and scrubbing. Hardwood block. Use with threaded handles, sold separately.
Show More Close
 

Technical Specifications

Item # 4KNA2
Mfr. Model # 4KNA2
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 1.3 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 16"
Trim Length 3"
Basic Bristle Material Natural
Specific Bristle Material Tampico
Bristle Color Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 16"
Broom Connection Type Acme Thread
Broom Application Semi-Smooth
Chemical Resistant Yes
Acid Resistant Yes
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms