Check Availability
  • TOUGH GUY 

    Natural Push Broom, 18" Sweep Face

  • Item # 1A844
  • Mfr. Model # 1A844
Natural Push Broom, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to sweep or scrub heavy dirt from concrete, rough wood, blacktop, factory floors, or brick surfaces. For use with threaded handles. Stiff texture is suitable for use in factories, mills, and commercial buildings.
Show More Close
 

Technical Specifications

Item # 1A844
Mfr. Model # 1A844
UNSPSC #47131615
Catalog Page 1540
Shipping Weight 1.95 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 4"
Basic Bristle Material Natural
Specific Bristle Material Palmyra
Bristle Color Brown
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 18"
Broom Connection Type Acme Thread
For Use With Threaded Handles Numbers 1A839, 3H384, 3H389 and 3U790
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms