Check Availability
  • TOUGH GUY 

    Natural Push Broom, 24" Sweep Face

  • Item # 10H924
  • Mfr. Model # 10H924
Natural Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to scrape loose and collect stubborn debris; magnetic blade collects up to 3 lb. of metal pieces. The blade is securely fastened to brush head by 4 large lag screws. For use with 11/8" handle and large brace only. Allows users to stand upright and alert for approaching dangers like cars, heavy equipment, or falling objects.
Show More Close
 

Technical Specifications

Item # 10H924
Mfr. Model # 10H924
UNSPSC #47131604
Shipping Weight 4.15 lbs
Country of Origin USA *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 4"
Basic Bristle Material Natural
Specific Bristle Material Palmyra
Bristle Color Brown
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Braced
Includes Magnetic Blade
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms