Check Availability
  • TOUGH GUY 

    Natural Floor Brush, 18" Sweep Face

  • Item # 1A842
  • Mfr. Model # 1A842
Natural Floor Brush, 18" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tough Guy® push broom is a general-purpose floor brush for sweeping wood and tile.

• Durable hardwood block head with black tampico fill—a great choice for most environments—absorbs 65% more liquid than synthetic fibers
• For use with a threaded wooden handle, No. 3H389, sold separately
Show More Close
 

Technical Specifications

Item # 1A842
Mfr. Model # 1A842
UNSPSC #47131615
Catalog Page 1539
Shipping Weight 1.95 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 18"
Trim Length 3"
Basic Bristle Material Natural
Specific Bristle Material Tampico
Bristle Color Brown
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 18"
Broom Connection Type Acme Thread
Item Floor Brush
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms