Check Availability
  • TOUGH GUY 

    Natural Bamboo Handle, Length 60"

  • Item # 3ZHY4
  • Mfr. Model # 3ZHY4
Natural Bamboo Handle, Length 60"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded tip handle is for use with floor and garage brushes, industrial coatings, and general-purpose wash brushes.
Show More Close
 

Technical Specifications

Item # 3ZHY4
Mfr. Model # 3ZHY4
UNSPSC #47131609
Catalog Page 1543
Shipping Weight 1.8 lbs
Country of Origin China *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Bamboo
Broom Handle Color Natural Wood
Color Coding System No
Item Handle
Color Natural
Green Environmental Attribute Made From Rapidly Renewable Resource
* This product's country of origin is subject to change

Compliance and Restrictions