Check Availability
  • TOUGH GUY 

    Natural Bamboo Handle, Length 60"

  • Item # 3ZHY2
  • Mfr. Model # 3ZHY2
Natural Bamboo Handle, Length 60"
Qty
  • Web Price
    $15.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZHY2
Mfr. Model # 3ZHY2
UNSPSC #47131609
Catalog Page 1541
Shipping Weight 1.583 lbs
Country of Origin China *
Floor Tool Type Broom Handle
Broom Connection Type Bolt-On
Broom Handle Length 60"
Broom Handle Material Bamboo
Broom Handle Color Natural Wood
Color Coding System No
Item Handle
Color Natural
Green Environmental Attribute Product is made from a Rapidly Renewable Resource
* This product's country of origin is subject to change

Welcome Sign In