Check Availability
  • TOUGH GUY 

    Mulberry Air Freshener, 55 gal., 1EA

  • Item # 18E915
  • Mfr. Model # 18E915
Mulberry Air Freshener, 55 gal., 1EA
Qty
  • Web Price
    $3,314.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E915
Mfr. Model # 18E915
UNSPSC #47131812
Shipping Weight 500.0 lbs
Country of Origin USA *
Item - Surface and Air Deodorants Air Freshener
Fragrance Mulberry
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Recommended Dilution Ready to Use
Cleaner Form Liquid
Color Blue
Chemicals For Use On Surface Air
Primary Chemical None
Ready to Use/Concentrated Ready to Use
Item Air Freshener
* This product's country of origin is subject to change