Check Availability
  • TOUGH GUY 

    Mulberry Air Freshener, 1 gal., 1EA

  • Item # 18E913
  • Mfr. Model # 18E913
Mulberry Air Freshener, 1 gal., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E913
Mfr. Model # 18E913
UNSPSC #47131812
Shipping Weight 8.45 lbs
Country of Origin USA *
Item - Surface and Air Deodorants Air Freshener
Fragrance Mulberry
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Recommended Dilution Ready to Use
Cleaner Form Liquid
Color Blue
Chemicals For Use On Surface Air
Primary Chemical None
Ready to Use/Concentrated Ready to Use
Item Air Freshener
* This product's country of origin is subject to change