Check Availability
  • TOUGH GUY 

    Mixed Filament Push Broom, 24" Sweep Face

  • Item # 4KNA1
  • Mfr. Model # 4KNA1
Mixed Filament Push Broom, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This broom is for use with a threaded handle, available separately.
Show More Close
 

Technical Specifications

Item # 4KNA1
Mfr. Model # 4KNA1
UNSPSC #47131604
Catalog Page 1539
Shipping Weight 1.97 lbs
Country of Origin Sri Lanka *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Mixed Filament
Specific Bristle Material Horsehair, Polypropylene
Bristle Color Black
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Smooth
Chemical Resistant No
Acid Resistant No
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms