Check Availability
  • TOUGH GUY 

    Microfiber Dust Mop Kit, Length 36", Width 36", 1 EA

  • Item # 1NE73
  • Mfr. Model # 1NE73
Microfiber Dust Mop Kit, Length 36", Width 36", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® Looped-End
Hold more than ordinary microfiber mops. Kits include 3 pads and an adapter for use with regular dust mop frames.
Microfiber Dust Mops
Microfiber mops collect more dust, dirt, and moisture than traditional mops.
Show More Close
 

Technical Specifications

Item # 1NE73
Mfr. Model # 1NE73
UNSPSC #47131617
Catalog Page 1534
Shipping Weight 1.43 lbs
Country of Origin China *
Item Dust Mop Kit
Material Microfiber
Depth 6"
Width 36"
Launderable Yes
Color Blue
Connection Type Clip-On
Frame Material Metal
End Type Loop
Antimicrobial No
Color Coding System No
For Use With 1TZG4, 1NFF9
Includes (1) Adapter and (3) Dust Mop Pads
* This product's country of origin is subject to change

Welcome Sign In