Check Availability
  • TOUGH GUY 

    Microfiber Dust Mop, Length 18", Width 5", 1 EA

  • Item # 6PVT3
  • Mfr. Model # 6PVT3
Microfiber Dust Mop, Length 18", Width 5", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® microfiber pad is double-stitched with dense, durable microfibers to penetrate into surface pores. Color-coded pad is for specific areas help prevent cross-contamination. Positively charged to attract dust.
Show More Close
 

Technical Specifications

Item # 6PVT3
Mfr. Model # 6PVT3
UNSPSC #47131617
Catalog Page 1532
Shipping Weight 0.35 lbs
Country of Origin China *
Item Dust Mop
Material Microfiber
Color Green
Launderable Yes
Length 18"
Depth 5"
Antimicrobial No
End Type Pad
Color Coding System No
For Use With 1TZG8, 1TZG9
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms