Check Availability
  • TOUGH GUY 

    Microfiber Dust Mop, Length 18", 1 EA

  • Item # 1TTY2
  • Mfr. Model # 1TTY2
Microfiber Dust Mop, Length 18", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double-stitched with dense, durable microfibers to penetrate into surface pores. Color-coded pads help prevent cross-contamination. Positively charged to attract dust.
Show More Close
 

Technical Specifications

Item # 1TTY2
Mfr. Model # 1TTY2
UNSPSC #47131617
Catalog Page 1532
Shipping Weight 0.15 lbs
Country of Origin China *
Item Dust Mop
Material Microfiber
Color White
Length 18"
End Type Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms