Check Availability
  • TOUGH GUY 

    Metered Air Freshener Dispenser, 800 cu. ft. Coverage, Aerosol Canister Refill Type, White

  • Item # 40CA24
  • Mfr. Model # 40CA24
  • (1)
Metered Air Freshener Dispenser, 800 cu. ft. Coverage, Aerosol Canister Refill Type, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metered dispenser features an LCD screen with visual countdown, indicating number of days left before refill is needed. It also has a low-battery red LED indicator. Easy programming automatically calculates the time interval between sprays, allowing usage of the refill when you need it. The working schedule can be set by days of the week, hours to work, start time, and refill type (30, 90 days refill).
Show More Close
 

Technical Specifications

Item # 40CA24
Mfr. Model # 40CA24
UNSPSC #47131706
Catalog Page 1507
Shipping Weight 0.65 lbs
Country of Origin China *
Dispenser Includes Dispenser Only
Item - Air Freshener Dispensers Metered Air Freshener Dispenser
Coverage 800 cu. ft.
Power Method (2) AA Batteries
Color White
Dispenser Mounting Wall
Fragrance Dispenser Only
Length 2-1/3"
Width 3"
Height 6-7/8"
Refill Type Aerosol Canister
Scent Release Settings 7.5 min., 15 min., 30 min.
Product Series Tough Guy
Refill Life 30 days, 90 days
Dispensing Method Spray
Cleaner Form Liquid
Includes Key Lock, Mounting Hardware
Features 3000 or 9000 Spray System, Fragrance Sold Separately
Item Metered Air Freshener Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions