Check Availability
  • TOUGH GUY 

    Metal Long Handled Dust Pan, Overall Length 36", Overall Width 12-1/2"

  • Item # 5W640
  • Mfr. Model # 5W640
Metal Long Handled Dust Pan, Overall Length 36", Overall Width 12-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Dust Pans
Lobby
Self-opening and closing lid. 30" handle.
Metal
Show More Close
 

Technical Specifications

Item # 5W640
Mfr. Model # 5W640
UNSPSC #47131601
Catalog Page 1541
Shipping Weight 3.8 lbs
Country of Origin China *
Floor Tool Type Dust Pan
Dust Pan Type Long Handled/Lobby
Dust Pan Lid Options Dust Pan With Lid
Basic Dust Pan Material Metal
Specific Dust Pan Material Metal
Overall Dust Pan Width 12-1/2"
Overall Dust Pan Depth 9-7/8"
Dust Pan Color Black
Color Coding System No
Item Long Handled Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov