Check Availability
  • TOUGH GUY 

    Metal Hand Held Dust Pan, Overall Length 16", Overall Width 16"

  • Item # 1CH74
  • Mfr. Model # 1CH74
Metal Hand Held Dust Pan, Overall Length 16", Overall Width 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CH74
Mfr. Model # 1CH74
UNSPSC #47131601
Catalog Page 1542
Shipping Weight 1.85 lbs
Country of Origin China *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Metal
Specific Dust Pan Material Metal
Overall Dust Pan Width 16"
Overall Dust Pan Depth 16"
Dust Pan Color Black
Color Coding System No
Item Hand Held Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.