Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Towel, Blue, Gray, 14" x 14", 8 PK

  • Item # 400C56
  • Mfr. Model # 400C56
Medium Duty Microfiber Towel, Blue, Gray, 14" x 14", 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400C56
Mfr. Model # 400C56
UNSPSC #47131502
Shipping Weight 0.54 lbs
Country of Origin China *
Item Microfiber Towel
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Assorted
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Detailing, Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 14" x 14"
GSM 200
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.