Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Cloth, Blue, 16" x 16", 1 EA

  • Item # 46U234
  • Mfr. Model # 46U234
Medium Duty Microfiber Cloth, Blue, 16" x 16", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economic cloth weighs 30 to 35 grams and contains 80% polyester and 20% polyaimde. Ideal for dusting and cleaning all types of surfaces.
Show More Close
 

Technical Specifications

Item # 46U234
Mfr. Model # 46U234
UNSPSC #47131502
Catalog Page 1532
Shipping Weight 0.12 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Blue
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Dusting, General Purpose
Launderable/Disposable Launderable
Size 16" x 16"
GSM 250
* This product's country of origin is subject to change

Compliance and Restrictions