Check Availability
  • TOUGH GUY 

    Medium Duty Microfiber Cloth, Red, 16" x 16", 12 PK

  • Item # 3ZNF5
  • Mfr. Model # 3ZNF5
Medium Duty Microfiber Cloth, Red, 16" x 16", 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For general purpose cleaning; for tough jobs yet gentle enough for delicate surfaces. Leaves no residual lint, streaks, or scratches. Launderable. Absorbs up to 8 times its weight in water.
Show More Close
 

Technical Specifications

Item # 3ZNF5
Mfr. Model # 3ZNF5
UNSPSC #47131502
Catalog Page 1535
Shipping Weight 1.5 lbs
Country of Origin China *
Item Microfiber Cloth
Cleaning Cloth Style Microfiber
Cleaning Cloth Color Red
Cleaning Cloth Duty Rating Medium Duty
Suggested Cleaning Application Dusting, General Purpose, Polishing
Launderable/Disposable Launderable
Size 16" x 16"
GSM 325
* This product's country of origin is subject to change

Welcome Sign In